Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Door Front Side Extension Box 1450mm
By ABB
Order Code:
ZT4992826S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/door-front-side-extension-box-1450mm/p/ZT4992826S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB DOOR FRONT SIDE EXTENSION BOX 1450MM Enclosures - Panelboards (4100001) PC1402
Specifications
Specifications for Door Front Side Extension Box 1450mm
Width
300mm
Colour
Grey
Height
1400mm
Depth
1.5mm
Material
Steel
IP Rating
IP43
Model
Protective door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome