Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Door Glazed for 663T3PB3 124T1PB3 126T1PB3
By ABB
Order Code:
ZT4992838S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/door-glazed-for-663t3pb3-124t1pb3-126t1pb3/p/ZT4992838S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB DOOR GLAZED FOR 663T3PB3 124T1PB3 126T1PB3 Enclosures - Panelboards (4100001) PV1400
Specifications
Specifications for Door Glazed for 663T3PB3 124T1PB3 126T1PB3
Depth
1.5mm
Height
1400mm
Material
Steel
Width
600mm
Colour
Grey
Model
Protective door
IP Rating
IP43
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome