Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Enclosure 8 Module Plain Door
By Hager
Order Code:
ZT5000103S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/enclosure-8-module-plain-door/p/ZT5000103S
Add to quotation
View all Load Centers & Panel Boards
Description
Hager ENCLOSURE 8 MODULE PLAIN DOOR A Boards SP&SN Distribution Boards JK008
Specifications
Specifications for Enclosure 8 Module Plain Door
Width
254mm
Colour
Grey
Height
236mm
Depth
125mm
Number of rows
1
IP Rating
IP30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome