MCB Y7-247976 SP Type B 50A 25KA

MCB Y7-247976 SP Type B 50A 25KA

Order Code: ZT4997973S

£102.99 Inc VAT (20%)


Description

Eaton MCB Y7-247976 SP TYPE B 50A 25KA Mini Panel Boards 247976

Specifications for MCB Y7-247976 SP Type B 50A 25KA
  • Recess Depth
    75mm
  • Voltage Type
    AC
  • Over Voltage Category
    3
  • Current Limiting Class
    3
  • Rated current
    50A
  • Number of Protected Poles
    1
  • Pollution Degree
    2
  • Frequency
    50 - 60Hz
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome