Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
MCB Y7-247977 SP Type B 63A 25KA
By Eaton
Order Code:
ZT4998031S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/mcb-y7-247977-sp-type-b-63a-25ka/p/ZT4998031S
Add to quotation
View all Load Centers & Panel Boards
Description
Eaton MCB Y7-247977 SP TYPE B 63A 25KA Mini Panel Boards 247977
Specifications
Specifications for MCB Y7-247977 SP Type B 63A 25KA
Over Voltage Category
3
Frequency
50 - 60Hz
IP Rating
IP20
Voltage Type
AC
Recess Depth
75mm
Pollution Degree
2
Rated current
63A
Number of Protected Poles
1
Current Limiting Class
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome