Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
MCB Y7-247978 SP Type B 80A 20KA
By Eaton
Order Code:
ZT4998063S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/mcb-y7-247978-sp-type-b-80a-20ka/p/ZT4998063S
Add to quotation
View all Load Centers & Panel Boards
Description
Eaton MCB Y7-247978 SP TYPE B 80A 20KA Mini Panel Boards 247978
Specifications
Specifications for MCB Y7-247978 SP Type B 80A 20KA
Recess Depth
75mm
Current Limiting Class
3
Voltage Type
AC
IP Rating
IP20
Pollution Degree
2
Number of Protected Poles
1
Frequency
50 - 60Hz
Over Voltage Category
3
Rated current
80A