MCB Y7-247995 SP Type D 63A 25KA

MCB Y7-247995 SP Type D 63A 25KA

Order Code: ZT4976725S

£113.99 Inc VAT (20%)


Description

Eaton MCB Y7-247995 SP TYPE D 63A 25KA Mini Panel Boards 247995

More like this
Specifications for MCB Y7-247995 SP Type D 63A 25KA
  • Voltage Type
    AC
  • Frequency
    50 - 60Hz
  • Current Limiting Class
    3
  • IP Rating
    IP20
  • Pollution Degree
    2
  • Recess Depth
    75mm
  • Rated current
    63A
  • Number of Protected Poles
    1
  • Over Voltage Category
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome