Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
MCB Y7-248027 TP Type B 40A 25KA
By Eaton
Order Code:
ZT4998010S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/mcb-y7-248027-tp-type-b-40a-25ka/p/ZT4998010S
Add to quotation
View all Load Centers & Panel Boards
Description
Eaton MCB Y7-248027 TP TYPE B 40A 25KA Mini Panel Boards 248027
Specifications
Specifications for MCB Y7-248027 TP Type B 40A 25KA
IP Rating
IP20
Recess Depth
75mm
Current Limiting Class
3
Frequency
50 - 60Hz
Pollution Degree
2
Voltage Type
AC
Over Voltage Category
3
Number of Protected Poles
3
Rated current
40A