Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
MCB Y7-248031 TP Type B 100A 20KA
By Eaton
Order Code:
ZT4998186S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/mcb-y7-248031-tp-type-b-100a-20ka/p/ZT4998186S
Add to quotation
View all Load Centers & Panel Boards
Description
Eaton MCB Y7-248031 TP TYPE B 100A 20KA Mini Panel Boards 248031
Specifications
Specifications for MCB Y7-248031 TP Type B 100A 20KA
Current Limiting Class
3
Rated current
100A
Frequency
50 - 60Hz
Number of Protected Poles
3
Pollution Degree
2
Voltage Type
AC
IP Rating
IP20
Recess Depth
69.5mm
Over Voltage Category
3