Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Module Extension Top/bottom Structure 385 x 204mm
By ABB
Order Code:
ZT4993051S
£349.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
349.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/module-extension-top-bottom-structure-385-x-204mm/p/ZT4993051S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB MODULE EXTENSION TOP/BOTTOM STRUCTURE 385X204MM Enclosures - Panelboards (4100001) RC1000
Specifications
Specifications for Module Extension Top/bottom Structure 385 x 204mm
Width
700mm
Height
390mm
Depth
250mm
Material
Steel
Model
Coupling set, top
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome