Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Panel Front Blind 125mm Size 2
By Lewden
Order Code:
ZT5037392S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/panel-front-blind-125mm-size-2/p/ZT5037392S
Add to quotation
View all Load Centers & Panel Boards
Description
Lewden PANEL FRONT BLIND 125MM SIZE 2 Watertight Distribution Boards In Thermosetting 550542
Specifications
Specifications for Panel Front Blind 125mm Size 2
Height
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome