Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Panelboard 18WAY TP 630A Cream
By Schneider Electric
Order Code:
ZT4986239S
£3,299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/panelboard-18way-tp-630a-cream/p/ZT4986239S
Add to quotation
View all Load Centers & Panel Boards
Description
Schneider Electric PANELBOARD 18WAY TP 630A RAL 9001 Power Pact 4 Panel Boards (NU) MG6C18
Specifications
Specifications for Panelboard 18WAY TP 630A Cream
Width
850mm
Depth
260mm
Housing Material
Steel
Height
1808mm
IP Rating
IP3X
Mounting Method
Hollow wall
Number of Poles Main Switch
4
Number of Phases
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome