Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Panelboard 6 Way 125A Outgoers Glazed Door 400A
By Hager
Order Code:
ZT5022264S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/panelboard-6-way-125a-outgoers-glazed-door-400a/p/ZT5022264S
Add to quotation
View all Load Centers & Panel Boards
Description
Hager PANELBOARD 6 WAY 125A OUTGOERS GLAZED DOOR 400A Invicta 3 Panelboards JF406BG
Specifications
Specifications for Panelboard 6 Way 125A Outgoers Glazed Door 400A
Housing Material
Steel
Width
900mm
Height
1250mm
Colour
Grey
Depth
220mm
IP Rating
IP3X
Type of Covering
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome