Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Panelboard 7WAY PP4 250A Cream
By Schneider Electric
Order Code:
ZT4986028S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/panelboard-7way-pp4-250a-cream/p/ZT4986028S
Add to quotation
View all Load Centers & Panel Boards
Description
Schneider Electric PANELBOARD 7WAY PP4 250A RAL 9001 Power Pact 4 Panel Boards (NU) MG2C7
Specifications
Specifications for Panelboard 7WAY PP4 250A Cream
Height
785mm
Width
853mm
Housing Material
Steel
Depth
260mm
Number of Poles Main Switch
4
Mounting Method
Hollow wall
Number of Phases
3
IP Rating
IP3X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome