Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Plinth Four Corner Feet 100mm
By ABB
Order Code:
ZT4993179S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/plinth-four-corner-feet-100mm/p/ZT4993179S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB PLINTH FOUR CORNER FEET 100MM Enclosures - Panelboards (4100001) ZL1000
Specifications
Specifications for Plinth Four Corner Feet 100mm
Material
Steel
Depth
120mm
Height
100mm
Width
250mm
Model
Base side set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome