Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Plinth Two Feet 100mm - 2500180876
By ABB
Order Code:
ZT4993193S
£74.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/plinth-two-feet-100mm-2500180876/p/ZT4993193S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB PLINTH TWO FEET 100MM Enclosures - Panelboards (4100001) ZL3000
Specifications
Specifications for Plinth Two Feet 100mm - 2500180876
Height
100mm
Material
Steel
Width
250mm
Depth
105mm
Model
Base intermediate plate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome