Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Switch Main DP 34.8 x 72 x 86mm 100A
By Eaton
Order Code:
ZT5008974S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/switch-main-dp-34-8-x-72-x-86mm-100a/p/ZT5008974S
Add to quotation
View all Load Centers & Panel Boards
Description
Eaton SWITCH MAIN DP 34.8X72X86MM 100A Mini Panel Boards 276283
Specifications
Specifications for Switch Main DP 34.8 x 72 x 86mm 100A
Recess Depth
69.5mm
Voltage Type
AC
IP Rating
IP40
Number of Poles
2
Rated current
100A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome