Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Upright Side Extension Box 1250mm
By ABB
Order Code:
ZT4991761S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/upright-side-extension-box-1250mm/p/ZT4991761S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB UPRIGHT SIDE EXTENSION BOX 1250MM Enclosures - Panelboards (4100001) MI1200
Specifications
Specifications for Upright Side Extension Box 1250mm
Material
Steel
Height
1285mm
Width
145mm
Depth
90mm
Model
Coupling piece, side
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome