Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Upright Side Extension Box 1850mm
By ABB
Order Code:
ZT4991931S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/upright-side-extension-box-1850mm/p/ZT4991931S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB UPRIGHT SIDE EXTENSION BOX 1850MM Enclosures - Panelboards (4100001) MI1800
Specifications
Specifications for Upright Side Extension Box 1850mm
Material
Steel
Depth
50mm
Height
1820mm
Width
140mm
Model
Coupling piece, side
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome