Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Adapter Neozed 2A - 2500023623
By Siemens
Order Code:
ZT5100358S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.06
6%
50 +
£1.93
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/adapter-neozed-2a-2500023623/p/ZT5100358S
Add to quotation
View all Low Voltage Fuses
Description
Siemens ADAPTOR NEOZED 2A SENTRON Fuse Systems 5SH5002
Tags:
#BulkDiscount
Specifications
Specifications for Adapter Neozed 2A - 2500023623
Current Rating
2A
Construction Size
D01
Colour Code
Pink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome