Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Cable Kit Direct Connection 120mm
By Electrium
Order Code:
ZT4993289S
£93.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
93.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/cable-kit-direct-connection-120mm/p/ZT4993289S
Add to quotation
View all Low Voltage Fuses
Description
Electrium CABLE KIT DIRECT CONNECTION 120MM Other Loadstar (LO) 18LKD120
Specifications
Specifications for Cable Kit Direct Connection 120mm
Current Rating
125A