Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Combination Unit Triple Pole+neutral Enclosed 100A
By Hager
Order Code:
ZT4988833S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/combination-unit-triple-pole%2Bneutral-enclosed-100a/p/ZT4988833S
Add to quotation
View all Low Voltage Fuses
Description
Hager COMBINATION UNIT TRIPLE POLE+NEUTRAL ENCLOSED 100A Fuse Combination Switches 20-800A JFE310U
Specifications
Specifications for Combination Unit Triple Pole+neutral Enclosed 100A
Number of Poles
3
Max. Rated Operation Voltage
230V
Current Rating
100A
Type of Control Element
Long turning handle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome