Fuse Comb Switch 3 Pole and neutral Link 315A Grey Sheet Steel Hinge

Order Code: ZT5069208S

£1,599.99 Inc VAT (20%)


Description

Craig & Derricott FUSE COMB SWTCH 3 POLE&NEUTRAL LINK 315A GRY SHEET STL HINGE Fuse Combination Unit - Hinged Lid EDFG03153NL

Specifications for Fuse Comb Switch 3 Pole and neutral Link 315A Grey Sheet Steel Hinge
  • Max. Rated Operation Voltage
    415V
  • Type of Control Element
    Short thumb-grip
  • Number of Poles
    3
  • Current Rating
    315A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome