Fuse Combination Switch 3P and N Link 200A Metal Hinged IP65

Order Code: ZT5069175S

£1,099.99 Inc VAT (20%)


Description

Craig & Derricott FUSE COMBINATION SWITCH 3P&N LINK 200A METAL HINGED IP65 Fuse Combination Unit - Hinged Lid EDFG02003NL

Specifications for Fuse Combination Switch 3P and N Link 200A Metal Hinged IP65
  • Type of Control Element
    Door coupling rotary drive
  • Current Rating
    200A
  • Number of Poles
    3
  • Max. Rated Operation Voltage
    415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome