Fuse Combination Switch 3P and N Link 250A Metal Hinged IP65

Order Code: ZT5069280S

£1,299.99 Inc VAT (20%)


Description

Craig & Derricott FUSE COMBINATION SWITCH 3P&N LINK 250A METAL HINGED IP65 Fuse Combination Unit - Hinged Lid EDFG02503NL

Specifications for Fuse Combination Switch 3P and N Link 250A Metal Hinged IP65
  • Type of Control Element
    Short thumb-grip
  • Current Rating
    250A
  • Number of Poles
    3
  • Max. Rated Operation Voltage
    415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome