Fuse Fast Acting Cylindrical Style 0.5A

Order Code: ZT4977526S

£13.39 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING CYLINDRICAL STYLE 0.5A Fuses to North American Standard FWH-500A6F

Specifications for Fuse Fast Acting Cylindrical Style 0.5A
  • Breaking Capacity
    50 kA
  • Current Rating
    0.5A
  • Rated Operating Frequency
    45 - 62Hz
  • Rated Voltage
    500V
  • Voltage Type
    AC
  • Model
    Ceramic fuse
  • Size
    6.3x32mm