Fuse Fast Acting Cylindrical Style 7A

Order Code: ZT4977394S

£10.39 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING CYLINDRICAL STYLE 7A Fuses to North American Standard FWH-007A6F

Specifications for Fuse Fast Acting Cylindrical Style 7A
  • Current Rating
    7A
  • Breaking Capacity
    50 kA
  • Voltage Type
    AC
  • Model
    Ceramic fuse
  • Size
    6.3x32mm
  • Rated Voltage
    500V
  • Rated Operating Frequency
    45 - 62Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome