Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse Fast Acting Ferrule Style 32A - FWP-32A22F
By Eaton
Order Code:
ZT4977707S
£28.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
28.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-fast-acting-ferrule-style-32a-fwp-32a22f/p/ZT4977707S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE FAST ACTING FERRULE STYLE 32A Fuses to North American Standard FWP-32A22F
Specifications
Specifications for Fuse Fast Acting Ferrule Style 32A - FWP-32A22F
Breaking Capacity
200 kA
Current Rating
32A
Rated Voltage
700V
Size
22x58mm
Rated Operating Frequency
45 - 62Hz
Voltage Type
AC/DC
Model
Ceramic fuse
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome