Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse High Rupturing Capacity 200A - 200MJ25-6
By Eaton
Order Code:
ZT4977970S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-high-rupturing-capacity-200a-200mj25-6/p/ZT4977970S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HIGH RUPTURING CAPACITY 200A Fuses to British Standard 200MJ25-6
Specifications
Specifications for Fuse High Rupturing Capacity 200A - 200MJ25-6
Breaking Capacity
80 kA
Rated Voltage AC
415V
Current Rating
200A
Current Type
AC