Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse High Rupturing Capacity 315A - 315MJ30-7
By Eaton
Order Code:
ZT4977838S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-high-rupturing-capacity-315a-315mj30-7/p/ZT4977838S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HIGH RUPTURING CAPACITY 315A Fuses to British Standard 315MJ30-7
Specifications
Specifications for Fuse High Rupturing Capacity 315A - 315MJ30-7
Current Rating
315A
Rated Voltage AC
415V
Current Type
AC
Breaking Capacity
80 kA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome