Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse HRC Quick Acting 100A
By Eaton
Order Code:
ZT5110871S
Copy
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-hrc-quick-acting-100a/p/ZT5110871S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HRC QUICK ACTING 100A Fuses to European Standard 100D125Q
Specifications
Specifications for Fuse HRC Quick Acting 100A
Current Rating
100A
Colour Code
Red
Rated Voltage
500V
Construction Size
DIV