Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse Ultra Quick Acting 63A Copper - 63NZ02R
By Eaton
Order Code:
ZT4976915S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-ultra-quick-acting-63a-copper-63nz02r/p/ZT4976915S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE ULTRA QUICK ACTING 63A COPPER Fuses to European Standard 63NZ02R
Specifications
Specifications for Fuse Ultra Quick Acting 63A Copper - 63NZ02R
Current Rating
63A
Rated Voltage
400V
Construction Size
D02
Colour Code
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome