Fuses 10pk 13A

Order Code: ZT3919707S

£2.99 Inc VAT (20%)
£3.093% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%

Currently unavailable

Description

Replacement safety device to protect electrical circuits. Length 25.4mm, diameter 6.3mm. ASTA approved. Complies with BS1362.

Specifications for Fuses 10pk 13A
  • Diameter
    6.3mm
  • Length
    25.4mm
  • Current Rating
    13A
  • Product Type
    Fuses