Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Meter Pack 125A - 2500186471
By Electrium
Order Code:
ZT4993084S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/meter-pack-125a-2500186471/p/ZT4993084S
Add to quotation
View all Low Voltage Fuses
Description
Electrium METER PACK 125A Metering (LP) 18ML125
Specifications
Specifications for Meter Pack 125A - 2500186471
Frequency
50 - 60Hz
IP Rating
Earthing connection
Model
P45
Mounting Method
106