Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Rccb DP Class Ac 100A 100MA Time Delayed
By Electrium
Order Code:
ZT4987778S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/rccb-dp-class-ac-100a-100ma-time-delayed/p/ZT4987778S
Add to quotation
View all Low Voltage Fuses
Description
Electrium RCCB DP CLASS AC 100A 100MA TIME DELAYED Other Loadstar (L3) 18R100/100/2TD
Specifications
Specifications for Rccb DP Class Ac 100A 100MA Time Delayed
Current Rating
100A
Frequency
50Hz
Rated Voltage
230V
Rated Insulation Voltage
400V
IP Rating
IP20
Mounting Method
DIN rail
Number of Poles
2