Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Switch Fused Main 80A White
By Scolmore
Order Code:
ZT4998349S
£56.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/switch-fused-main-80a-white/p/ZT4998349S
Add to quotation
View all Low Voltage Fuses
Description
Scolmore SWITCH FUSED MAIN 80A WHITE Fused Main Switches DB700
Specifications
Specifications for Switch Fused Main 80A White
Current Rating
80A
Number of Poles
3
Max. Rated Operation Voltage
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome