Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Switch Fused Main (lockable) 100A White
By Scolmore
Order Code:
ZT5031211S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/switch-fused-main-lockable-100a-white/p/ZT5031211S
Add to quotation
View all Low Voltage Fuses
Description
Scolmore SWITCH FUSED MAIN (LOCKABLE) 100A WHITE Fused Main Switches DB751
Specifications
Specifications for Switch Fused Main (lockable) 100A White
Current Rating
100A
Max. Rated Operation Voltage
230V
Type of Control Element
Rocker lever
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome