Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Fuses & Fuse Accessories
/
Low Voltage Fuses
Switchfuse Domestic W/o Fuse Up to 100A Insulated
By Electrium
Order Code:
ZT5057734S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Low Voltage Fuses
Description
Electrium SWITCHFUSE DOMESTIC W/O FUSE UP TO 100A INSULATED Switchfuse (NH) DSFNF
Specifications
Specifications for Switchfuse Domestic W/o Fuse Up to 100A Insulated
Type of Control Element
Toggle
Current Rating
100A
Number of Poles
2
Max. Rated Operation Voltage
400V
Rated Operating Voltage
230 - 400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome