Trunking MS Bbar Double Sided 1+1 100A 1M Galvanised Steel Tap-off Outlets

Order Code: ZT5051059S

£103.99 Inc VAT (20%)


Description

Electrak TRKG MS BBAR DBL SIDED 1+1 100A 1M GALV STL TAP-OFF OUTLETS Double Sided Low & Medium Power 63/100/160A 51510114

Specifications for Trunking MS Bbar Double Sided 1+1 100A 1M Galvanised Steel Tap-off Outlets
  • Width
    2646mm
  • Height
    97mm
  • Colour
    Grey
  • Length
    1000mm
  • Number of Poles
    4
  • IP Rating
    IP55
  • RAL Number
    7038

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome