Trunking MS Bbar Double Sided 2+2 63A 2M Galvanised Steel Tap-off Outlets I

Order Code: ZT5050935S

£129.99 Inc VAT (20%)


Description

Electrak TRKG MS BBAR DBL SIDED 2+2 63A 2M GALV STL TAP-OFF OUTLETS I Double Sided Low & Medium Power 63/100/160A 51530116

Specifications for Trunking MS Bbar Double Sided 2+2 63A 2M Galvanised Steel Tap-off Outlets I
  • Colour
    Grey
  • Height
    97mm
  • Width
    2646mm
  • Length
    2000mm
  • RAL Number
    7038
  • IP Rating
    IP55
  • Number of Poles
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome