Trunking MS Bbar Double Sided W/o Tap-off 100A 1.5M Galvanised Steel Outlet - 51510112

Order Code: ZT5051065S

£109.99 Inc VAT (20%)


Description

Electrak TRKG MS BBAR DBL SIDED W/O TAP-OFF 100A 1.5M GALV STL OUTLET Double Sided Low & Medium Power 63/100/160A 51510112

Specifications for Trunking MS Bbar Double Sided W/o Tap-off 100A 1.5M Galvanised Steel Outlet - 51510112
  • Length
    1500mm
  • Height
    97mm
  • Width
    2646mm
  • Colour
    Grey
  • IP Rating
    IP55
  • Number of Poles
    4
  • RAL Number
    7038

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome