Trunking MS Bbar Double Sided W/o Tap-off 160A 1.5M Galvanised Steel Outlet - 51520112

Order Code: ZT5050944S

£169.99 Inc VAT (20%)


Description

Electrak TRKG MS BBAR DBL SIDED W/O TAP-OFF 160A 1.5M GALV STL OUTLET Double Sided Low & Medium Power 63/100/160A 51520112

Specifications for Trunking MS Bbar Double Sided W/o Tap-off 160A 1.5M Galvanised Steel Outlet - 51520112
  • Width
    2646mm
  • Length
    1500mm
  • Height
    97mm
  • Colour
    Grey
  • IP Rating
    IP55
  • RAL Number
    7038
  • Number of Poles
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome