Trunking MS Bbar Double Sided W/o Tap-off 63A 1.5M Galvanised Steel Outlets - 51530113

Order Code: ZT5050826S

£149.99 Inc VAT (20%)


Description

Electrak TRKG MS BBAR DBL SIDED W/O TAP-OFF 63A 1.5M GALV STL OUTLETS Double Sided Low & Medium Power 63/100/160A 51530113

Specifications for Trunking MS Bbar Double Sided W/o Tap-off 63A 1.5M Galvanised Steel Outlets - 51530113
  • Height
    97mm
  • Colour
    Grey
  • Width
    2646mm
  • Length
    1500mm
  • IP Rating
    IP55
  • Number of Poles
    4
  • RAL Number
    7038

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome