Trunking MS Busbar 2SIDED 3+3 160A 3M Galvanised Tapoff Out IP55

Order Code: ZT5051038S

£309.99 Inc VAT (20%)


Description

Electrak TRUNKING MS BUSBAR 2SIDED 3+3 160A 3M GALV TAPOFF OUT IP55 Double Sided Low & Medium Power 63/100/160A 51520101

Specifications for Trunking MS Busbar 2SIDED 3+3 160A 3M Galvanised Tapoff Out IP55
  • Colour
    Grey
  • Height
    97mm
  • Width
    2646mm
  • Length
    3000mm
  • Number of Poles
    4
  • IP Rating
    IP55
  • RAL Number
    7038

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome