Trunking MS Busbar Double Sided 3+3 63A 3M Galvanised Tapoff Out

Order Code: ZT5050884S

£159.99 Inc VAT (20%)


Description

Electrak TRUNKING MS BUSBAR DOUBLE SIDED 3+3 63A 3M GALV TAPOFF OUT Double Sided Low & Medium Power 63/100/160A 51530101

Specifications for Trunking MS Busbar Double Sided 3+3 63A 3M Galvanised Tapoff Out
  • Length
    3000mm
  • Height
    97mm
  • Colour
    Grey
  • Width
    2646mm
  • Number of Poles
    4
  • RAL Number
    7038
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome