Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Blanking Plug ZB5 22mm - 2501381974
By Schneider Electric
Order Code:
ZT5081728S
£3.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/blanking-plug-zb5-22mm-2501381974/p/ZT5081728S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric BLANKING PLUG ZB5 22MM Harmony ZB5 ZB5SZCUST01
Specifications
Specifications for Blanking Plug ZB5 22mm - 2501381974
Hole diameter
22.5mm
Colour
Grey
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome