Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Head ZB4 P/b Flush Proj PP 22mm White
By Schneider Electric
Order Code:
ZT5080732S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/head-zb4-p-b-flush-proj-pp-22mm-white/p/ZT5080732S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric HEAD ZB4 P/B FLUSH PROJ PP 22MM WHITE Harmony ZB4 ZB4FHCUST02
Specifications
Specifications for Head ZB4 P/b Flush Proj PP 22mm White
Hole diameter
22.5mm
Type of Button
Flat
Construction Type Lens
Round
Colour
White