Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Head ZB5 Flush Mounted Selector Switch 22mm Black
By Schneider Electric
Order Code:
ZT5081310S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/head-zb5-flush-mounted-selector-switch-22mm-black/p/ZT5081310S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric HEAD ZB5 FLUSH MOUNTED SELECTOR SWITCH 22MM BLACK Harmony ZB5 ZB5FDCUST01
Specifications
Specifications for Head ZB5 Flush Mounted Selector Switch 22mm Black
Hole diameter
22.5mm
Construction Type Lens
Round