Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Head ZB5 Flush Mounted Selector Switch 22mm Key 4
By Schneider Electric
Order Code:
ZT5081446S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/head-zb5-flush-mounted-selector-switch-22mm-key-4/p/ZT5081446S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric HEAD ZB5 FLUSH MOUNTED SELECTOR SWITCH 22MM KEY 4 Harmony ZB5 ZB5FGCUST01
Specifications
Specifications for Head ZB5 Flush Mounted Selector Switch 22mm Key 4
Hole diameter
22.5mm
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome