Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Head ZB5 Illuminated Pushbutton 22mm - ZB5AWCUST06
By Schneider Electric
Order Code:
ZT5081183S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/head-zb5-illuminated-pushbutton-22mm-zb5awcust06/p/ZT5081183S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric HEAD ZB5 ILLUMINATED PUSHBUTTON 22MM Harmony ZB5 ZB5AWCUST06
Specifications
Specifications for Head ZB5 Illuminated Pushbutton 22mm - ZB5AWCUST06
Hole diameter
22.5mm
Colour
White
Type of Button
High
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome